




€91.45/ pieceexcl. VAT
€110.65incl. VAT
2 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PME |
Type | Flanged Housing Unit |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Shaft diameter | 40 mm |
Height | 145 mm |
Width | 43.8 mm |
Centre distance of mounting holes | 120 mm |
Pitch circle diameter | 120 mm |
Housing | GEHME08-GG-N |
Dynamic load rating | 34500 N |
Static load rating | 19800 N |
z | 100 mm |
s | 2 |