




€55.84/ pieceexcl. VAT
€67.57incl. VAT
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PME |
Type | Flanged Housing Unit |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Shaft diameter | 25 mm |
Height | 115 mm |
Width | 31 mm |
Centre distance of mounting holes | 90 mm |
Pitch circle diameter | 90 mm |
Bearing | GRAE25-XL-NPP-B |
Housing | ME05 |
Dynamic load rating | 14900 N |
Static load rating | 7800 N |
z | 70 mm |
s | 2 |