

€88.36/ pieceexcl. VAT
€106.92incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RMEL |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Height | 125 mm |
Dynamic load rating | 19500 N |
Static load rating | 11300 N |