




€621.59/ pieceexcl. VAT
€752.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASEY |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 90 mm |
Length | 330 mm |
Height | 200 mm |
Shaft height | 101.6 mm |
Centre distance of mounting holes | 268 mm |
Bearing | GYE90-XL-KRR-B |
Housing | ASE18 |