




€286.58/ pieceexcl. VAT
€346.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASEY |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 65 mm |
Length | 260 mm |
Height | 156 mm |
Shaft height | 79.4 mm |
Centre distance of mounting holes | 203 mm |
Bearing | GYE65-214-KRR-B |
Housing | GG.ASE14 |