INA

INA Pillow block unit Setscrew Locking RASEY55-XL

  • ERIKS:11670351
  • Manufacturer:4012802802887
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Metric,Cast Iron Pillow Block Unit,55mm shaft diameter,INA brand
Save to list

€126.72/ pieceexcl. VAT

€153.33incl. VAT

20 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RASEY
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
55 mm
Length
222 mm
Height
124.5 mm
Shaft height
63.5 mm
Centre distance of mounting holes
176 mm
Bearing
GYE55-XL-KRR-B
Housing
ASE11