




€95.53/ pieceexcl. VAT
€115.59incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASEY |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Length | 200 mm |
Height | 115 mm |
Shaft height | 57.2 mm |
Centre distance of mounting holes | 158 mm |
Bearing | GYE50-KRR-B |
Housing | GG.ASE10-N |
€95.20/ pieceexcl. VAT
€115.19incl. VAT
29 In stock - Estimated delivery date 09/11/2026