INA

INA Pillow block unit Setscrew Locking RASEY50-TV-VA-HLA

  • ERIKS:11835472
  • Manufacturer:4054366738684
Image 1
Image 2
Image 1
Image 2
Save to list

€339.25/ pieceexcl. VAT

€410.49incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RASEY
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Corrosion resistant steel
Shaft diameter
50 mm
Length
206 mm
Height
114 mm
Shaft height
57.2 mm
Centre distance of mounting holes
159 mm
Bearing
GYE50-KRR-B-FA107-VA
Housing
GEH.ASE10-TV