




€53.38/ pieceexcl. VAT
€64.59incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASEY |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 158 mm |
Height | 82 mm |
Shaft height | 42.9 mm |
Centre distance of mounting holes | 118 mm |
Bearing | GYE30-KRR-B |
Housing | GG.ASE06-N |
€52.90/ pieceexcl. VAT
€64.01incl. VAT
85 In stock - Estimated delivery date 09/11/2026