INA

INA Pillow block unit Setscrew Locking PASEY40-XL-N

  • ERIKS:14185044
Image 1
Save to list

€68.49/ pieceexcl. VAT

€82.87incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PASEY
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
40 mm
Length
179 mm
Height
99 mm
Shaft height
49.2 mm
Centre distance of mounting holes
138 mm
Bearing
GAY40-XL-NPP-B
Housing
ASE08