




€59.65/ pieceexcl. VAT
€72.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PASEY |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Length | 163 mm |
Height | 93 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 126 mm |
Bearing | GAY35-NPP-B |
Housing | GG.ASE07-N |