




€37.51/ pieceexcl. VAT
€45.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PASEY |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Length | 130 mm |
Height | 64 mm |
Shaft height | 33.3 mm |
Centre distance of mounting holes | 97 mm |
Bearing | GAY20-XL-NPP-B |
Housing | ASE04 |