INA

INA Pillow block unit Eccentric Locking Collar RPB30-XL

  • ERIKS:24027550
  • Manufacturer:4012802792362
Image 1
Save to list

€64.56/ pieceexcl. VAT

€78.12incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RPB
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Sheet steel
Bearing material
Bearing steel
Shaft diameter
30 mm
Length
117.5 mm
Height
66.1 mm
Dynamic load rating
14100 N
Static load rating
8300 N