




€57.65/ pieceexcl. VAT
€69.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RPB |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Length | 117.5 mm |
Height | 66.1 mm |
Shaft height | 33.3 mm |
Centre distance of mounting holes | 95 mm |
Bearing | RAE25-XL-NPP-B |
Housing | GEH62-BT |
Dynamic load rating | 14000 N |
Static load rating | 7800 N |