INA

INA Pillow block unit Eccentric Locking Collar PBS40-XL

  • ERIKS:11669932
  • Manufacturer:4012802792980
Image 1
Image 2
Image 1
Image 2
Plummer Block Housed Bearing Unit
Save to list

€77.40/ pieceexcl. VAT

€93.65incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PBS
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Sheet steel
Bearing material
Bearing steel
Shaft diameter
40 mm
Length
180 mm
Height
106 mm
Shaft height
22.2 mm
Centre distance of mounting holes
136.5 mm
Bearing
RAE40-XL-NPP-B
Housing
GEH80-PBS