INA

INA Pillow block unit Eccentric Locking Collar PBS35-XL

  • ERIKS:11669931
  • Manufacturer:4012802793000
Image 1
Image 2
Image 1
Image 2
Plummer Block Housed Bearing Unit
Save to list

€65.12/ pieceexcl. VAT

€78.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PBS
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Sheet steel
Bearing material
Bearing steel
Shaft diameter
35 mm
Length
165 mm
Height
94.4 mm
Shaft height
55 mm
Centre distance of mounting holes
127 mm
Bearing
RAE35-XL-NPP-B
Housing
GEH72-PBS