




€40.75/ pieceexcl. VAT
€49.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PBS |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Length | 127 mm |
Height | 66.8 mm |
Shaft height | 33.6 mm |
Centre distance of mounting holes | 97 mm |
Bearing | RAE20-XL-NPP-B |
Housing | GEH47-PBS |