INA

INA Pillow block unit Eccentric Locking Collar PBS17-XL

  • ERIKS:11669927
  • Manufacturer:4012802793086
Image 1
Image 2
Image 1
Image 2
Save to list

€38.76/ pieceexcl. VAT

€46.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PBS
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Sheet steel
Bearing material
Bearing steel
Shaft diameter
17 mm
Length
123.8 mm
Height
59.6 mm
Shaft height
33.6 mm
Centre distance of mounting holes
92 mm
Bearing
RAE17-XL-NPP-B
Housing
GEH40-PBS