INA

INA Pillow block unit Eccentric Locking Collar LASE45-XL

  • ERIKS:11834678
  • Manufacturer:4012802798272
Image 1
Image 2
Image 1
Image 2
Save to list

€121.08/ pieceexcl. VAT

€146.51incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LASE
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
45 mm
Length
192 mm
Height
107 mm
Shaft height
54 mm
Centre distance of mounting holes
150 mm
Bearing
GE45-XL-KLL-B
Housing
ASE09