INA

INA Pillow block unit Eccentric Locking Collar LASE35-XL-N-I

  • ERIKS:13243999
  • Manufacturer:4012802798357
Image 1
Save to list

€87.68/ pieceexcl. VAT

€106.09incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LASE
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
35 mm
Length
163 mm
Height
93 mm
Shaft height
47.6 mm
Centre distance of mounting holes
126 mm
Bearing
GE35-XL-KLL-B
Housing
ASE07