




€240.22/ pieceexcl. VAT
€290.67incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASEL |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Drive-Slot in Inner Ring |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 60 mm |
Length | 240 mm |
Height | 140 mm |
Shaft height | 69.9 mm |
Centre distance of mounting holes | 190 mm |
Bearing | GLE60-KRR-B |
Housing | GG.ASE12-N |