

€101.41/ pieceexcl. VAT
€122.71incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASEL |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Drive-Slot in Inner Ring |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 179 mm |
Height | 99 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 138 mm |
Bearing | GLE40-XL-KRR-B |
Housing | ASE08 |