INA

INA Pillow block unit Drive-Slot in Inner Ring RASEL40-XL-N

  • ERIKS:14185152
Image 1
Save to list

€101.41/ pieceexcl. VAT

€122.71incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RASEL
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Drive-Slot in Inner Ring
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
40 mm
Length
179 mm
Height
99 mm
Shaft height
49.2 mm
Centre distance of mounting holes
138 mm
Bearing
GLE40-XL-KRR-B
Housing
ASE08