INA

INA Pillow block unit Adapter Sleeve Locking RASEA50-XL-N-I

  • ERIKS:23997308
  • Manufacturer:4012802786828
Image 1
Save to list

€232.49/ pieceexcl. VAT

€281.31incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RASEA
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
50 mm
Length
200 mm
Height
115 mm
Shaft height
57.2 mm
Centre distance of mounting holes
158 mm
Bearing
GSH50-XL-2RSR-B
Housing
ASE10