




€77.12/ pieceexcl. VAT
€93.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASEA |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Length | 130 mm |
Height | 70 mm |
Shaft height | 36.5 mm |
Centre distance of mounting holes | 103 mm |
Bearing | GSH25-XL-2RSR-B |
Housing | ASE05 |