




€175.61/ pieceexcl. VAT
€212.49incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSHEY |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 60 mm |
Length | 150 mm |
Height | 140 mm |
Shaft height | 69.9 mm |
Centre distance of mounting holes | 118 mm |
Bearing | GYE60-KRR-B |
Housing | GG.SHE12-N |