INA

INA Pillow Block Tapped Base Setscrew Locking RSHEY55-XL

  • ERIKS:24027562
  • Manufacturer:4012802802368
Image 1
Save to list

€137.95/ pieceexcl. VAT

€166.92incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RSHEY
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
55 mm
Length
150 mm
Height
125 mm
Shaft height
64 mm
Centre distance of mounting holes
118 mm
Bearing
GYE55-XL-KRR-B
Housing
SHE11