




€214.22/ pieceexcl. VAT
€259.21incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSHEY |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 35 mm |
Length | 110 mm |
Height | 95 mm |
Shaft height | 47.6 mm |
Centre distance of mounting holes | 82.6 mm |
Bearing | GYE35-KRR-B-FA107-VA |
Housing | GEH.SHE07-TV |