




€153.11/ pieceexcl. VAT
€185.26incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSHEY |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 25 mm |
Length | 76.2 mm |
Height | 73.5 mm |
Shaft height | 36.5 mm |
Centre distance of mounting holes | 50.8 mm |
Bearing | GYE25-KRR-B-FA107-VA |
Housing | GEH.SHE05-TV |