INA

INA Pillow Block Tapped Base Setscrew Locking RSHEY20-TV-VA-HLA

  • ERIKS:11835574
  • Manufacturer:4054366723215
Image 1
Image 2
Image 1
Image 2
Save to list

€137.95/ pieceexcl. VAT

€166.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RSHEY
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Corrosion resistant steel
Shaft diameter
20 mm
Length
72.8 mm
Height
66 mm
Shaft height
33.3 mm
Centre distance of mounting holes
50.8 mm
Bearing
GYE20-KRR-B-FA107-VA
Housing
GEH.SHE04-TV