




€44.54/ pieceexcl. VAT
€53.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSHEY |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 15 mm |
Length | 63 mm |
Height | 57 mm |
Shaft height | 30.2 mm |
Centre distance of mounting holes | 47 mm |
Bearing | GYE15-XL-KRR-B |
Housing | SHE03 |