




€106.76/ pieceexcl. VAT
€129.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PSHEY |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Length | 135 mm |
Height | 115 mm |
Shaft height | 69.9 mm |
Centre distance of mounting holes | 101.6 mm |
Bearing | GAY50-XL-NPP-B |
Housing | SHE10 |