INA

INA Pillow Block Tapped Base Setscrew Locking PSHEY45-XL

  • ERIKS:24027320
  • Manufacturer:4012802802511
Image 1
Save to list

€95.53/ pieceexcl. VAT

€115.59incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PSHEY
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
45 mm
Length
120 mm
Height
107 mm
Shaft height
54 mm
Centre distance of mounting holes
95.3 mm
Bearing
GAY45-XL-NPP-B
Housing
SHE09