




€71.51/ pieceexcl. VAT
€86.53incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PSHEY |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Length | 103 mm |
Height | 93 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 82.6 mm |
Bearing | GAY35-NPP-B |
Housing | GG.SHE07-E-N |