




€148.20/ pieceexcl. VAT
€179.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TSHE |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Length | 135 mm |
Height | 115 mm |
Shaft height | 57.2 mm |
Centre distance of mounting holes | 101.6 mm |
Bearing | GE50-XL-KTT-B |
Housing | SHE10 |