INA

INA Pillow Block Tapped Base Eccentric Locking Collar RSHE55-XL

  • ERIKS:11670211
  • Manufacturer:4012802791631
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Metric,Short Base Cast Iron Pillow Block Unit,Eccentric Collar Lock,Extended Inner,55mm shaft diameter,INA brand
Save to list

€163.67/ pieceexcl. VAT

€198.04incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RSHE
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
55 mm
Length
150 mm
Height
125 mm
Shaft height
64 mm
Centre distance of mounting holes
118 mm
Bearing
GE55-XL-KRR-B
Housing
SHE11