INA

INA Pillow Block Tapped Base Eccentric Locking Collar PSHE40-XL-N

  • ERIKS:14185056
Image 1
Save to list

€91.89/ pieceexcl. VAT

€111.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PSHE
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
40 mm
Length
116 mm
Height
99 mm
Shaft height
49.2 mm
Centre distance of mounting holes
88.9 mm
Bearing
GRAE40-XL-NPP-B
Housing
SHE08