

€109.29/ pieceexcl. VAT
€132.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PSHE |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 35 mm |
Length | 110 mm |
Height | 95 mm |
Shaft height | 47.6 mm |
Centre distance of mounting holes | 82.6 mm |
Bearing | GRAE35-NPP-B-FA107/125.5 |
Housing | GEH.SHE07-TV |