




€47.20/ pieceexcl. VAT
€57.11incl. VAT
17 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PSHE |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Length | 65 mm |
Height | 64 mm |
Shaft height | 36.5 mm |
Centre distance of mounting holes | 50.8 mm |
Bearing | GRAE20-XL-NPP-B |
Housing | SHE04 |