INA

INA Pillow Block Tapped Base Eccentric Locking Collar LSHE30-XL-N

  • ERIKS:11834731
  • Manufacturer:4054372495939
Image 1
Save to list

€85.27/ pieceexcl. VAT

€103.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LSHE
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
30 mm