INA

INA Pillow Block Tapped Base Adapter Sleeve Locking RSHEA30-N

  • ERIKS:14185110
Image 1
Save to list

€96.22/ pieceexcl. VAT

€116.43incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RSHEA
Housing style
Pillow Block Tapped Base
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
30 mm