




€105.37/ pieceexcl. VAT
€127.50incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PHUSE |
Type | Take-Up Housing Unit |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Shaft diameter | 30 mm |
Length | 187 mm |
Height | 103 mm |
Width | 22 mm |
Centre distance of mounting holes | 140 mm |
Housing | HUE06 |
s | 4 |