




€76.44/ pieceexcl. VAT
€92.49incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCF |
Type | Flanged Housing Unit |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Shaft diameter | 40 mm |
Length | 130 mm |
Height | 51 mm |
Width | 130 mm |
Centre distance of mounting holes | 101.5 mm |
Housing | CF08 |
Dynamic load rating | 32500 N |
Static load rating | 19800 N |