




€46.98/ pieceexcl. VAT
€56.85incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCF |
Type | Flanged Housing Unit |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Shaft diameter | 25 mm |
Length | 95 mm |
Height | 22 mm |
Width | 95 mm |
Centre distance of mounting holes | 70 mm |
Housing | CF05 |
Dynamic load rating | 14900 N |
Static load rating | 7800 N |