INA

INA Nut MU M30X1,5-8-A2P-aehnl.ISO8673

  • ERIKS:14192047
Image 1
Save to list

€36.56/ pieceexcl. VAT

€44.24incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ISO 8673
Series
ISO 8673
Thread size metric (M..)
30
Material quality
24° cone
Kind of thread
Metric
Pitch thread
1.5
Surface protection
37° cone with O-ring
Type
Hex nut
ISO standard
8673