
€8.56/ pieceexcl. VAT
€10.36incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ISO 8673 |
Series | ISO 8673 |
Thread size metric (M..) | 20 |
Material quality | 24° cone |
Kind of thread | Metric |
Pitch thread | 1.5 |
Surface protection | 37° cone with O-ring |
Type | Hex nut |
ISO standard | 8673 |