
€1.00/ pieceexcl. VAT
€1.21incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ISO 4032 |
Series | ISO 4032 |
Thread size metric (M..) | 6 |
Material quality | 24° cone |
Kind of thread | Metric |
Surface protection | 37° cone with O-ring |
Type | Hex nut |
ISO standard | 4032 |