




€15.93/ pieceexcl. VAT
€19.28incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KZK |
Inner Diameter | 22 mm |
Outer Diameter | 28 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 13900 N |
Static load rating | 17500 N |
Limiting speed | 19600 rpm |