INA

INA Needle roller cage Single row KZK16X22X12/0-7/QN4.42

  • ERIKS:14177113
Image 1
Image 2
Image 1
Image 2
Needle Rroller and cage assembly for piston pin bearing arrangements.
Save to list

€10.70/ pieceexcl. VAT

€12.95incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KZK
Inner Diameter
16 mm
Outer Diameter
22 mm
Width
12 mm
Number of rows
Single row
Dynamic load rating
11000 N
Static load rating
11900 N
Limiting speed
22900 rpm