




€6.76/ pieceexcl. VAT
€8.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KZK |
Inner Diameter | 12 mm |
Outer Diameter | 16 mm |
Width | 10 mm |
Number of rows | Single row |
Dynamic load rating | 6400 N |
Static load rating | 7200 N |